Interion by Global Industrial
Model # :WB695967TN
Interion® Upholstered Fabric Sofa, Tan
Write a Review
|
Questions & Answers (0)
Product Description
✓ Neutral color easily compliments most office settings
✓ Sleek and minimal design
✓ Matching Club Chair & Loveseat available separately
The tan Interion® Upholstered Fabric Sofa presents a sleek, modern, and minimalist look that is perfect for hotels, reception rooms, and similar areas that need comfortable and resilient seating. Its plush cushioning and durable fabric exterior are designed for longevity and will comfortably seat three people. It stands on four legs that lifts the sofa off the floor for ventilation and makes it easy to mop or vacuum under it without having to move the chair. Seat cushion thickness is 8-3/4". Mid-back height is: 16"H. 1-Year Limited Warranty.
✓ Sleek and minimal design
✓ Matching Club Chair & Loveseat available separately
The tan Interion® Upholstered Fabric Sofa presents a sleek, modern, and minimalist look that is perfect for hotels, reception rooms, and similar areas that need comfortable and resilient seating. Its plush cushioning and durable fabric exterior are designed for longevity and will comfortably seat three people. It stands on four legs that lifts the sofa off the floor for ventilation and makes it easy to mop or vacuum under it without having to move the chair. Seat cushion thickness is 8-3/4". Mid-back height is: 16"H. 1-Year Limited Warranty.
PRICE
$1,075.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Depth | 31-1/2 in |
| Height | 32-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 80 lbs |
| Seat Width | 60-1/2 in |
| Seat Depth | 19-3/4 in |
| Seat Height | 19 in |
| Seat Thickness | 8-3/4 in |
| Base | 4 Legged |
| Back Width | 60-1/2 in |
| Back Height | 16 in |
Product Details
| Type | Sofa |
| Frame Color Family | Silver |
| Series | Interion |
| Casters | No |
| Seat Color Family | Tan |
| Frame Material | Steel |
| Arm Type | Fixed |
| Back Type | Mid Back |
| Seat Material | Fabric |
| Collection | Modern |
| Brand | Interion by Global Industrial |