Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Biotech Supply

Model # :WBB2321194

MPN #: CRT-ABT-HC-10PS

ABS Upright Controlled Room Temperature Cabinet, 10.5 Cu.Ft., Solid Door

Product Description
ABS Upright Controlled Room Temperature Cabinet, Solid Door, 10.5 Cu.Ft.

Features:
  • Upright Controlled Room Temperature Cabinet, Solid Door
  • 10.5 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Adjustable operating temperature range: 68°F - 77°F (20°C - 25°C)
  • Refrigerator/Freezer freestanding thermometer with 3 year certificate of calibration, with min/max memory, °F/°C switchable
  • Six adjustable shelves with guard rail on back to prevent product
  • from being pushed against back wall
  • Bottom footed shelf to allow air circulation
  • Back wall evaporator cover
  • Vaccine storage power cord warning label
  • Forced draft circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior light
  • Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Vaccine toolkit and temperature logs
  • Two year parts and labor warranty, plus an additional three year compressor parts warranty
  • Pyxis®, Omnicell® and AcuDose RX® compatible
  • Exterior dimensions: 23-3/4"W x 26-1/2"D x 59"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • Cycle defrost
  • 115V, 60 Hz, 1/3 HP, 2.3 Amps
  • UL-C-UL listed and certified to UL471 standard, hydrocarbon refrigerant safety, Energy Star Certified


PRICE
$3,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height59 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberCRT-ABT-HC-10PS
BrandAmerican Biotech Supply
TypeControlled Room Temperature Cabinet
Horsepower1/3 HP
ColorWhite
Amperage2.3 A
Hertz60 Hz
CastersNo
Temperature Range20 to 25 °C
StyleUpright
Capacity10.5 ft³
Number of Doors1
Voltage115 V
DescriptionUpright Controlled Room Temperature Cabinet
Door StyleSwinging Solid Door
Refrigerant TypeR600a

Warranty

Warranty2 Years Parts and Labor, 3 Years Compressor Parts

Compliance & Certifications

CertificationsETL, C-ETL Listed, Certified to UL471 Standard, Energy Star Certified
ADA CompliantNo