Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280154

MPN #: JCBDLP724RDR-5295

Durham Mfg.® Heavy Duty Work Bin Cabinet, Flush Doors, 4 Drawers 72 Blue Bins 48 x 24 x 78

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with Hook-On Bins®, shelves, door shelves & drawers
  • Drawers move in and out easily on ball bearing slides; 250 lbs. capacity
  • Drawer Measures 40-13/16"W x 14-11/16"D with assorted heights : 2(3"H); 1(5"H); 1(6"H).
  • 3-point locking system with keyed handle and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Fully welded louvered panels reinforce door and hold Hook-On Bins®
  • Hook-On Bins® by Durham are included and can be installed easily with no tools required
  • Includes 1 adjustable shelf and 1 fixed shelf
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$3,309.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3309.00
Buy 6 units - 10 units
3145.00Save $164.00 (5%)
Buy 11+ units
3045.00Save $264.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height78 in
Weight462 lbs
Gauge14 ga

Product Details

Number of Adjustable Shelves13
Door TypeSolid Flush Door
Number of Drawers4
Number of Bins72
MaterialSteel
Number of Shelves14
Construction TypeAll-Welded
Bin Color FamilyBlue
Manufacturers Part NumberJCBDLP724RDR-5295
BrandDurham Mfg.
Shelf Capacity700 lbs
Bin Quantity (Bin Size)56(A), 8(C), 6(E), 2(F)
ColorGray/Blue
Handle TypeSteel Three Point Locking
Louvered PanelsDoors, Interior
Package Quantity1
Bin MaterialPolyethylene
Drawer Quantity (Drawer Height)2(3"H), 1(5"H), 1(6"H)
Number of Fixed Shelves2
Base TypeLegs

Warranty

Warranty1 yr