Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641619

Global Industrial™ Urinal/Toilet Scale & Odor Control, 1 Quart Bottle, 12/Case

Product Description
✓ Attacks primary source of restroom odors
✓ Dissolves uric acid salts and water scale from urinal /toilet trap
✓ Contains RD-188 inhibitor for added surface protection

The Global Industrial™ Urinal/Toilet Scale & Odor Control is your solution for dissolving and removing uric acid, a source of bothersome restroom odors and hard water scale buildup in urinals and toilets. Monthly application will remove scale, rust, and other debris from traps and under the flush rim. Keeps urinals flowing freely and eliminate uric acid salt buildup and odors.

  • Package Quantity of 12 bottles
  • PRICE
    $92.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight12 lbs
    Size32 oz

    Product Details

    TypeUrinal/Toilet Scale & Odor Control
    Flash PointNone
    Specific Gravity1
    pH<1
    ColorBlue
    VOC Content<0.1%
    ScentAcidic
    Size TypeQuart Bottle
    Helps RemoveUric Acid Odors
    DescriptionUrinal/Toilet Scale & Odor Control
    Package Quantity12 Bottles
    Viscosity @ 25°C<25cps °C
    Water SolubilityComplete
    Dilution Ratio8oz per urinal
    BrandGlobal Industrial