Pumie® Toilet Bowl Ring Remover Pumice w/Handle, Gray 6/Case - UPMJAN6
Write a Review
|
Questions & Answers (0)
Product Description
Pumice rubbing stone eliminates stains in seconds while protecting porcelain. Easily cleans flat or curved surfaces. Ready to use, gentle abrasive pumice stone removes lime, rust and stains when chemicals quit. Safe for hands and to use around children and pets.
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Size | 6 Count |
Product Details
| Type | Toilet Bowl Cleaner |
| Scent | Clean |
| Size Type | 1 Pumice |
| Package Quantity | 6 Pads |
| Description | Toilet Bowl Cleaner |
| Manufacturers Part Number | UPMJAN6 |
| Brand | Pumie |