Maxim® True Blue Clinging Bowl Cleaner, Mint Scent, 32 oz. Bottle, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Removes scale, rust, algae, and calcium deposits from bath tubs, wash basins, and swimming pools. It keeps fixtures sparkling, cleans urinals quickly and safely, gives off no odors or fumes, and is harmless to septic tans when used as directed.
PRICE
$60.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Mint |
| Applicable Materials | Porcelain, Metal |
| Size Type | 32 oz. Bottle |
| Package Quantity | 12 Bottles |
| Description | Clinging Bowl Cleaner |
| Manufacturers Part Number | 030900-12 |
| For Use With | Toilet Bowls, Fixtures |
| Brand | Maxim |