Nilodor Urine Digester with Odor Neutralizer, Mystic Rain, Quart Bottle, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Bio-Enzymatic Urine Digester works around the clock, as long as there is a food source of urine, feces or any organics in the grout, sub floor, walls or other surfaces. Apply Urine Digester once a day during regular cleaning schedules. The residual biologicals will continue to work all day. Urine Digester penetrates deep into the grout and sub floor where a bulk of the urine is located. The bacteria will actually "SEEK OUT" the deeply embedded urine. Urine Digester contains an odor counteractant with a light fragrance that can last up to 24 hours. The fragrance can easily be "matched up" with other cleaning products used in a RESTROOM PROGRAM. Made In The USA.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Mystic Rain |
| Size Type | 1 Quart |
| Package Quantity | 12 |
| Description | Urine Digester with Odor Neutralizer |
| Application | Restrooms, Urinals, Trash Containers |
| Manufacturers Part Number | 32ZMR |
| Dilution Ratio | Varies |
| Brand | Nilodor |