Mi-T-M® Pet Odor Eliminator, 1 Quart Bottle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Fast-acting pet odor eliminator, neutralizes at the source, safe around pets and people with no harsh chemical odor. From spot cleaning to deep extraction and powerful debris removal, our floor care equipment is designed to handle tough cleaning jobs with ease. Engineered with reliability you can count on, operation you can trust, and value that lasts.
PRICE
$311.88 Sold in packages of 12 / $25.99 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 qt |
Product Details
| Type | Odor Control |
| Scent | Unscented |
| Size Type | 1 Quart |
| Package Quantity | 12 |
| Description | Pet Odor Eliminator |
| Manufacturers Part Number | AW-4080-0003 |
| Brand | Mi-T-M |