Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793629

MPN #: PRS11-16

US Cargo Control 16' Endless Round Sling, Polyester, 53000 lb. Capacity

Product Description
This Type 11 Polyester Round Sling | Endless is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. The simple loop design makes it remarkably versatile - ideal for bundling lumber, securing piping, consolidating palletized freight, and keeping boxes together during shipment. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks.

Features:
  • Made in the USA: For quality you can trust.
  • Industry-Compliant: Each round sling meets or exceeds ASME B30.26, WSTDA RS-1, and OSHA requirements.
  • Versatile Lifting Applications: Suitable for lifting a wide variety of cargo in a basket, vertical, or choker hitch.
  • Sewn-In Tag: Includes rated load limits and manufacturing traceability serial number; plastic cover shields vinyl tag from damage.
  • Wide Temperature Range: Can be used between -40° F/-40° C and 194° F/90° C.
  • Proof Testing Certificates Available: Request at time of purchase for a nominal fee.
  • Easy to Store: Their flexibility simplifies storage. Store in a dark, dry, cool place to protect the integrity of the sling. Sunlight will reduce the strength over time


PRICE
$625.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width3 in
Weight40 lbs
Choker Hitch Weight Capacity42400 lbs
Vertical Lift Weight Capacity53000 lbs
Basket Hitch Capacity106000 lbs

Product Details

TypeEndless Round Sling
ColorOrange
StyleWeb Round
MaterialPolyester
Package Quantity1
Manufacturers Part NumberPRS11-16
BrandUS Cargo Control

Compliance & Certifications

CertificationsASME B30.9