Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3793696

MPN #: PRS5EE-18

US Cargo Control 18' Eye & Eye Round Sling, Polyester, 13200 lb. Capacity

Product Description
This Type 5 Polyester Round Sling | Eye & Eye is built with flat eyes on each end, making it versatile enough for basket, choker, and vertical hitch configurations. Manufactured from heavy-duty nylon webbing rated at 9,800 lbs. per inch, it meets rigorous industry standards for safe overhead lifting. A sewn-in leather identification tag displays working load limits for all three hitch types, keeping critical safety information visible throughout the sling's service life.

Features:
  • Made in the USA: For quality you can trust.
  • Industry-Compliant: Each round sling meets or exceeds ASME B30.26, WSTDA RS-1, and OSHA requirements.
  • Versatile Lifting Applications: Suitable for lifting a wide variety of cargo in a basket, vertical, or choker hitch.
  • Sewn-In Tag: Includes rated load limits and manufacturing traceability serial number; plastic cover shields vinyl tag from damage.
  • Wide Temperature Range: Can be used between -40°F/-40°C and 194° F/90° C.
  • Proof Testing Certificates Available: Request at time of purchase for a nominal fee.
  • Easy to Store: Their flexibility simplifies storage. Store in a dark, dry, cool place to protect the integrity of the sling. Sunlight will reduce the strength over time


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Width1-5/16 in
Weight15.1 lbs
Choker Hitch Weight Capacity10560 lbs
Vertical Lift Weight Capacity13200 lbs
Basket Hitch Capacity26400 lbs

Product Details

TypeEye and Eye
ColorRed
StyleWeb Round
MaterialPolyester
Package Quantity1
Manufacturers Part NumberPRS5EE-18
BrandUS Cargo Control

Compliance & Certifications

CertificationsASME B30.9