US Cargo Control 2" x 6' Nylon Lifting Sling, Straight Eye & Eye, 4 Ply
Write a Review
|
Questions & Answers (0)
Product Description
Type 3 flat eye & eye nylon lifting slings are designed with a flat eye on each end that make them versatile enough for use in a basket hitch, choker hitch, or vertical hitch. All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications. Custom web lifting slings are also an option by calling our sales team.
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 2 in |
| Weight | 6 lbs |
| Choker Hitch Weight Capacity | 8800 lbs |
| Vertical Lift Weight Capacity | 11000 lbs |
| Basket Hitch Capacity | 22000 lbs |
Product Details
| Type | Eye and Eye |
| Plys | 4 |
| Color | Yellow |
| Style | Web Flat |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | EE4-902-06-T3 |
| Brand | US Cargo Control |
Compliance & Certifications
| Certifications | ASME B30.9 |