4X6 Ft. Nylon US Coast Guard Flag
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for outdoor or indoor display, Annin US Armed Forces Flags are made using 100% Heavyweight SolarMax® Nylon; with a Strong Duck Heading and Large Brass Grommets. This nylon flag material out performs other nylons, specially treated to minimize deterioration due to sun, wind and rain and provides the brightest colors for a great appearance. America's first choice for flags, they are extremely durable, fast drying, and boast brilliant, fast colors. These flags are finished with strong canvas headings, reinforced stitching and heavy duty brass grommets.
PRICE
$80.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Flag Height | 4' |
| Flag Length | 6' |
Product Details
| Style | Military Flag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | US Coast Guard Flag |
| Manufacturers Part Number | 439127 |
| Brand | Annin |