- OEM Replacement For
- Specific Manufacturers
Model # :WBB465744
MPN #: 1125
US Motors OEM Replacement, 3/4 HP, 1-Phase, 900 RPM Motor, 1125
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Voltage | 115 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Rated RPM | 900 |
| Motor RPM 60 Hertz | 900 rpm |
| RPM Range | 0-1000 rpm |