Features:
- 48Y NEMA frame
- 1-year warranty
- 208 - 230 VAC
- 3/4 HP
- Single phase
- 1075 RPM
Weights & Dimensions
| Length | 5-11/16 |
| Width | 5-11/16 in |
| Height | 10 in |
| Weight | 19.7 lbs |
Product Details
| Horsepower | 1/5 - 3/4 HP |
| Capacitor Type | 20 |
| Color | Gray |
| Number of Speeds | 4 |
| Amperage | 3.8 A |
| Hertz | 60 Hz |
| Mounting Location | Base, Stud, Strap |
| Voltage | 208/230 V |
| Phase | 1 |
| Rated RPM | 1075 |
| Shape | Round |
| RPM Range | 1075 rpm |
| Brand | Totaline |
Compliance & Certifications
| Certifications | CSA, UL Listed |