- Commercial Condenser Fan
- Three Phase
- Open Air Over (OAO)
- Shaft Up
- 60C Ambient
- Rigid Base Mount
- Flat and Keyway on Shaft
US Motors 1820, Condenser Fan, 1 HP, 3-Phase, 1140 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Condenser Fan, 1 HP, 3-Phase, 1140 RPM Motor
PRICE
$489.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 1 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1140 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 19.81 A |
| Manufacturers Part Number | 1675 |
| Rated RPM | 1140 |
| Service Factor | 1 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |