Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB871655

MPN #: X005

Marathon Motors Condenser Fan Motor, X532, 1/3HP, 1200 RPM, 208-230/460 V, 3 PH, 56Z FR, OPAO

Product Description
Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.

PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight22 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

Insulation ClassB
Horsepower1/3 HP
Number of Speeds2
Frame56Z
Hertz60 Hz
RotationCCW/CW °
Motor RPM 60 Hertz1200 rpm
Thermal ProtectionAutomatic (under locked rotor only)
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps1.8-1.8/.9 A
Manufacturers Part NumberX005
DutyContinuous AOM
EnclosureOPAO
Rated RPM1200
Service Factor1
RPM Range1101-1200 rpm
BrandMarathon Motors
Ambient Temperature60 °C