- Packaged Terminal A/C Heat Pump
- Double Shaft
- Direct Drive Blower
US Motors 1964, Packaged Terminal A/C Heat Pump, 1/8 HP, 1-Phase, 1500 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Packaged Terminal A/C Heat Pump, 1/8 HP, 1-Phase, 1500 RPM Motor
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Insulation Class | B |
| Horsepower | 1/8 HP |
| Voltage | 277 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Manufacturers Part Number | 5840 |
| Rated RPM | 1500 |
| Motor RPM 60 Hertz | 1500 rpm |
| RPM Range | 1401-1500 rpm |
| Brand | US Motors |