- OEM Replacement For
- Specific Manufacturers
Model # :WBB468193
MPN #: 1679
US Motors OEM Replacement, 1/10 HP, 1-Phase, 810 RPM Motor, 1679
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Bracket |
| Insulation Class | B |
| Horsepower | 1/10 HP |
| Voltage | 277 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Manufacturers Part Number | 1679 |
| Rated RPM | 810 |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 810 rpm |
| RPM Range | 0-1000 rpm |