Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, C1152, 5KC39QN3220X, 1/2-1 1/2HP, 1200RPM, 208-230/460V, 3PH, 48 FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Number of Speeds | 1 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CCW/CW ° |
| Motor RPM 60 Hertz | 3600 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RB (Resilient Base) |
| Voltage | 208-230/460 V |
| Phase | 1 |
| Full Load Amps | 8.2/3.9-4.1 A |
| Manufacturers Part Number | X533 |
| Duty | Continuous |
| Enclosure | DP |
| Rated RPM | 3600 |
| Service Factor | 1.25 |
| RPM Range | 3001-3600 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |