Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB465842

MPN #: 1871

US Motors 2118, Unit Bearing Fan, Shaded Pole, Enclosed Motor, 9W, 1-Phase, 1550 RPM

Product Description
Unit Bearing Fan, Shaded Pole, Enclosed Motor, 9W, 1-Phase, 1550 RPM, 2118

Constructed of a cast iron housing for long lasting durability. Counter Clockwise with Lead End. Hertz is 60. Voltage is 115. Additional quantities also available.

PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length Less Shaft3.8 in

Product Details

Horsepower3/4 HP
Hertz60 Hz
Motor TypeShaded Pole
RotationCCWLE °
Motor RPM 60 Hertz1550 rpm
Enclosure TypeTotally Enclosed
Voltage115 V
Phase1
Manufacturers Part Number1871
Rated RPM1550
RPM Range1501-1700 rpm
BrandUS Motors

Compliance & Certifications

CertificationsUL and CSA