Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Motors

Model # :WBB467964

MPN #: 5464H

US Motors 4153, Centrifugal Ventilation Direct Drive Blower, 1/4 HP, 1-Phase, 1020 RPM

Product Description
US Motors Centrifugal Ventilation Direct Drive Blower, 1/4 HP, 1-Phase, 1020 RPM Motor

US Motors Centrifugal Ventilation Direct Drive Blowers are designed to meet manufacturer's requirements for direct drive ventilation units. All blowers are 60 Hz and are Open Air Over (OAO). They feature a shaded pole and permanent split capacitor. 5.0", 5.6" and 6.3" in diameter.

PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Insulation ClassB
Horsepower1/4 HP
Voltage115 V
Phase1
Hertz60 Hz
Manufacturers Part Number5464H
Rated RPM1020
Motor RPM 60 Hertz1020 rpm
RPM Range1001-1100 rpm
BrandUS Motors