- Belted Fan & Blower
- Three Phase
- Open Dripproof (ODP)
- Resilient Base
US Motors 8489, Belted Fan & Blower, 3/4 HP, 3-Phase, 1725 RPM Motor
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Belted Fan & Blower, 3/4 HP, 3-Phase, 1725 RPM Motor
PRICE
$705.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Number of Speeds | 1 |
| Frame | 56 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 1725 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Cradle/Stud |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 2.9-2.9/1.5 A |
| Manufacturers Part Number | 8489 |
| Duty | Continuous |
| Enclosure | ODP |
| Rated RPM | 1725 |
| Service Factor | 1.25 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |