- 48 Frame Thru-Bolt
- Pool & Spa
- Single Phase
- 5.5 Dia.
- Two Speed
- Soft Start
Thru-Bolt, Pool, 1 1/2 / 1/8 HP, 1-Phase, 3450/1725 RPM Motor, AGH15FL2CS
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Thru-Bolt, Pool, 1 1/2 / 1/8 HP, 1-Phase, 3450/1725 RPM Motor
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 31.42 OZFT |
| Locked Rotor Torque | 30.47 OZFT |
Product Details
| RPM | 3,450, 1,725 rpm |
| Insulation Class | F |
| Horsepower | 1-1/2 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Locked Rotor Amps | 15.56 A |
| Mounting Location | Rigid |
| Voltage | 230 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |