- General Purpose
- Single Phase
- Open Dripproof (ODP)
- Resilient Base
- Split Phase
- Single Speed
US Motors, ODP, 1/3 HP, 1-Phase, 1140 RPM Motor, D13B3P9
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , ODP, 1/3 HP, 1-Phase, 1140 RPM Motor
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 69.78 OZFT |
| Locked Rotor Torque | 36.71 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1140 rpm |
| Locked Rotor Amps | 33.78 A |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115/230 V |
| Phase | 1 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 7.5/3.8 A |
| Manufacturers Part Number | D13B3P9 |
| Enclosure | ODP |
| Service Factor | 1.35 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |