- Special Application Close Coupled Pump
- Single Phase
- Open Dripproof (ODP)
- JM Shaft
US Motors Pump, 5 HP, 1-Phase, 1740 RPM Motor, DJ5C2K21M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$995.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 1,740 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Voltage | 230 V |
| Phase | 1 |
| Frame | 213JM |
| Hertz | 60 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1740 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |