- Special Application Close Coupled Pump
- Three Phase
- Open Dripproof (ODP)
- Premium Efficient
- JM & JP Shaft - Footed
US Motors Pump, 5 HP, 3-Phase, 3510 RPM Motor, DJ5P1HM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$529.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Open/Drip Proof |
| RPM | 3,510 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Voltage | 200 V |
| Phase | 3 |
| Frame | 182JM |
| Hertz | 60 Hz |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 3510 rpm |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |