- Special Application Close Coupled Pump
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Premium Efficient
- JM Shaft - Footed
US Motors Pump, 5 HP, 3-Phase, 1750 RPM Motor, UJ5P2GM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$769.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1,750 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Voltage | 575 V |
| Phase | 3 |
| Frame | 184JM |
| Hertz | 60 Hz |
| Service Factor | 1.25 |
| Motor RPM 60 Hertz | 1750 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |