Campbell Hausfeld Pump TQ3010RP, 5 HP, 14.4 CFM, 135 Max PSI
Write a Review
|
Questions & Answers (0)
Product Description
Campbell Hausfeld Pump TQ3010RP, 5 HP, 14.4 CFM, 135 Max PSI
Cast iron four cylinder pump with 5 HP motor with overload protection, oil sight glass. Ideal for automotive repair and restoration.
Cast iron four cylinder pump with 5 HP motor with overload protection, oil sight glass. Ideal for automotive repair and restoration.
PRICE
$449.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 84 lbs |
Product Details
| CFM | 14.4 CFM |
| Horsepower | 5 HP |
| Description | Air Compressor Pump |
| Manufacturers Part Number | TQ3010RP |
| Max PSI | 135 psi |
| Brand | Campbell Hausfeld |