- Special Application
- Pool & Spa
- Square Flange
- Category S
- Single Phase
- Switchless Design
- 6.5 Dia.
- Standard Efficient
- Low Service Factor
- Up-Rated
US Motors Pool & Spa, Square Flange, 1 HP, 1-Phase, 3450 RPM Motor, ASB848
|
Questions & Answers (0)
Product Description
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 78.33 OZFT |
| Locked Rotor Torque | 15.59 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 26.75 A |
| Mounting Location | Square Flange |
| Voltage | 115, 230 V |
| Phase | 1 |
| Service Factor | 1.1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |