- Special Application Commercial Pump
- Single Phase
- Totally Enclosed Fan Cooled (TEFC)
- C Face
US Motors Pump, 2 HP, 1-Phase, 3450 RPM Motor, EC13
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$895.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 139.1 OZFT |
| Locked Rotor Torque | 53.22 OZFT |
Product Details
| RPM | 3,450 rpm |
| Insulation Class | F |
| Horsepower | 2 HP |
| Frame | 56C |
| Hertz | 60/50 Hz |
| Locked Rotor Amps | 37.88 A |
| Motor RPM 60 Hertz | 3450 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 208 - 230 V |
| Phase | 1 |
| Service Factor | 1.15 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |