WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
Worldwide Electric Corporation Phase 1 Grain Dryer/Centrifugal Fan Motor, 7-1/2HP, 1800 RPM,230/460V
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
Centrifugal Fan Motor 7.5 HP 1800 RPM 230/460V 213TZ Frame Rigid Base
WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
PRICE
$1,539.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 159 |
| Frame Size | 213TZ |
| Shaft Diameter | 1 |
Product Details
| RPM | 1,800 rpm |
| Insulation Class | F |
| Horsepower | 7-1/2 HP |
| Frame | 213TZ |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1,800 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 230/460 V |
| Full Load Efficiency | 91.7 |
| Phase | 3 |
| Full Load Amps | 9.23 A |
| Manufacturers Part Number | PEWWE7.5-18-213TZ-GD |
| Service Factor | 1.25 |
| Brand | Worldwide Electric Corporation |