- Special Application Farm
- Single Phase
- Totally Enclosed Fan Cooled (TEFC)
- Ultra High Torque
- Footed
- Capacitor Start
US Motors Farm Duty, 2 HP, 1-Phase, 1740 RPM Motor, FDU2CM2P18Z
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1740 rpm |
| Insulation Class | F |
| Horsepower | 2 HP |
| Voltage | 115/230 V |
| Phase | 1 |
| Hertz | 60 Hz |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Motor RPM 60 Hertz | 1740 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |