- Special Application
- Emerson 56TM Pool & Spa
- Thru-Bolt
- Single Phase
- Premium Efficient
- 6.5 Dia.
- 56 Frame
- 2-Speed (3600/1800 RPM)
- Soft Start
US Motors Thru-Bolt, Pool, 1.5 / 0.188 HP, 1-Phase, 3450/1725 RPM Motor, TT502
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 102.5 OZFT |
| Dimension C | 9-9/16 in |
| Locked Rotor Torque | 7.823 OZFT |
Product Details
| RPM | 3,450, 1,725 rpm |
| Insulation Class | F |
| Horsepower | 1-1/2 HP |
| Frame | 56Y |
| Hertz | 60 Hz |
| Locked Rotor Amps | 37.9 A |
| Mounting Location | Rigid |
| Voltage | 230 V |
| Phase | 1 |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |