- Special Application Farm
- Single Phase
- Agri Duty Fan Motors
US Motors Farm Duty, 3/4 HP, 1-Phase, 1725 RPM Motor, FD34BA2P
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 97.32 OZFT |
| Locked Rotor Torque | 42.32 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Hertz | 60 Hz |
| Locked Rotor Amps | 53.85 A |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 115/230 V |
| Phase | 1 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |