- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Premium Efficient
US Motors Unimount® TEFC, 1/4 HP, 3-Phase, 1140 RPM Motor, T14S3A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 114.8 OZFT |
| Locked Rotor Torque | 92.21 OZFT |
Product Details
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Locked Rotor Amps | 7.95 A |
| Motor RPM 60 Hertz | 1140 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Nameplate RPM | 1140 rpm |
| Full Load Amps | 1.4-1.5/.76 A |
| Manufacturers Part Number | T14S3A |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |