- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hazardous Location
- Premium Efficient
- Dual Label
US Motors Hazardous Location, 1 HP, 3-Phase, 1160 RPM Motor, X1P3B
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hazardous Location, , 1 HP, 3-Phase, 1160 RPM Motor
PRICE
$835.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1160 rpm |
| Insulation Class | F |
| Horsepower | 1 HP |
| Frame | 145T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1160 rpm |
| Enclosure Type | Explosion Proof |
| Mounting Location | Rigid |
| Voltage | 230/460 V |
| Phase | 3 |
| Full Load Amps | 3.8/1.9 FLA |
| Manufacturers Part Number | X1P3B |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |