Add to list
Share
Print


Model #: WBB2217113
MPN #: UCT10A10A
Friedrich Uni-Fit® UCT10A10A Wall Air Conditioner, 10000 BTU Cool, 115V
|
Questions & Answers (0)
PRICE
$869.00
was $969.00Save $100.00 (10.32%)
Ships in One Business Day
Universal fit for existing thru-the-wall sleeves
Uni-Fit makes it easy to replace air conditioners for existing 24.5", 26" or 27 ½" sleeves without complicated, time-consuming retrofits. This small unit is specifically designed to replace virtually any thru-the-wall air conditioner quickly and cost-effectively.
Depending on the existing sleeve's size, Uni-Fit's smaller dimensions may require the use of the included trim ring to bridge a small gap between the unit and the existing sleeve. The trim ring will fit gaps up to 1" on the sides and ½" on the top of the unit for a neat, finished appearance. All models include a remote control.
Universal-Fit Trim Ring
Uni-Fit's smaller dimensions are designed to fit a range of sleeve sizes. The included Universal-Fit trim ring will bridge a small gap between the unit and the existing sleeve. The trim ring will fill gaps up to 1" on the sides and ½" on the top of the unit, to provide a finished and neat appearance.
Solid-side sleeves for installations in thicker walls
Covering an air conditioner's side vents can restrict air flow, diminish performance and potentially void the warranty. Our solid-side sleeve has no side vents and can be installed through walls up to 16 1/4" without compromising performance. A flush mount provides a clean exterior appearance; for a slimmer interior profile, adjust the positioning of the unit accordingly during installation.
Key Features
Uni-Fit makes it easy to replace air conditioners for existing 24.5", 26" or 27 ½" sleeves without complicated, time-consuming retrofits. This small unit is specifically designed to replace virtually any thru-the-wall air conditioner quickly and cost-effectively.
Depending on the existing sleeve's size, Uni-Fit's smaller dimensions may require the use of the included trim ring to bridge a small gap between the unit and the existing sleeve. The trim ring will fit gaps up to 1" on the sides and ½" on the top of the unit for a neat, finished appearance. All models include a remote control.
Universal-Fit Trim Ring
Uni-Fit's smaller dimensions are designed to fit a range of sleeve sizes. The included Universal-Fit trim ring will bridge a small gap between the unit and the existing sleeve. The trim ring will fill gaps up to 1" on the sides and ½" on the top of the unit, to provide a finished and neat appearance.
Solid-side sleeves for installations in thicker walls
Covering an air conditioner's side vents can restrict air flow, diminish performance and potentially void the warranty. Our solid-side sleeve has no side vents and can be installed through walls up to 16 1/4" without compromising performance. A flush mount provides a clean exterior appearance; for a slimmer interior profile, adjust the positioning of the unit accordingly during installation.
Key Features
- Six-way air-flow control
- Stale-air exhaust
- Remote control
- 24-hour programmable timer
- Auto restart
- Washable antimicrobial filter
- Defrost control
- Seacoast protection for corrosion resistance in harsh environments
- Uni-Fit chassis is 24" wide for installations from 24.5" to 27"
- Universal fit trim ring for a neat, installed appearance with larger sleeves
- USC sleeve designed to fit a standard 26" opening. Sleeve is required for new installations. USC sleeve is sold separately
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.