USA Sealing ABS Bar 24"L x 1"W x 1/2" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.
PRICE
$14.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 1/2 in |
| Tensile Strength | 6200 |
| Density | 0.038 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -40˚ to 190˚ °F |
| Material | ABS |
| Description | ABS Plastic Bar No Adhesive |
| Hardness | Rockwell R105 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-ABSB-101 |
| Backing Type | Plain |
| Impact Strength | 5.6 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |