USA Sealing PTFE Bar 12"L x 1-1/2"W x 3/8" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
PTFE is noted for its chemical resistance and performance in extreme temperatures. It also has a slippery surface which makes it an ideal choice for parts that slide and roll, such as bearings and gears.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 3/8 in |
| Tensile Strength | 3000 |
| Density | 0.078 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -290˚ to 500˚ °F |
| Material | PTFE |
| Description | PTFE Plastic Bar No Adhesive |
| Hardness | 55D |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-PTFEB-86 |
| Backing Type | Plain |
| Impact Strength | 3.5 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |