USA Sealing Acetal Sheet 12"L x 12"W x 1/4" Thick, Off-White, Antistatic
Write a Review
|
Questions & Answers (0)
Product Description
Acetal is a versatile material best known for its wear and moisture resistance. This grade of acetal is also anti-static, making it a good choice for applications where static discharge is a concern such as those involving sensitive equipment or moving parts.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 1/4 in |
| Tensile Strength | 9850 |
| Density | 0.051 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Off-White |
| Temperature Range | -20˚ to 180˚ °F |
| Material | Acetal |
| Description | Anti-Static Acetal Plastic Sheet No Adhesive |
| Hardness | Rockwell M80 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-AC-ESD-5 |
| Backing Type | Plain |
| Impact Strength | 0.6 ft.-lbs./in. |
| Grade | Antistatic |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |