USA Sealing CPVC Sheet 12"L x 12"W x 1/8" Thick, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications. Compared to PVC, CPVC has better resistance to high temperatures.
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 |
| Thickness | 1/8 in |
| Tensile Strength | 7500 |
| Density | 0.056 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Gray |
| Temperature Range | 30˚ to 200˚ °F |
| Material | CPVC |
| Description | CPVC Plastic Sheet No Adhesive |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-CPVC-12 |
| Backing Type | Plain |
| Impact Strength | 1.2 ft.-lbs./in. |
| Grade | Standard |
| Shape | Sheet |
| Brand | USA Sealing |