Buna-N Sheet, High Strength, 36"L x 12"W x 1/32" Thick, 90A, Black
Write a Review
|
Questions & Answers (0)
Product Description
Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1 in |
| Thickness | 1/32 in |
| Tensile Strength | 1500 |
| Density | 1.36 g/cm3 lbs/ft³ |
| Tear Strength | 25 N/mm |
Product Details
| Color | Black |
| Durometer | 90A |
| Temperature Range | -40˚ to 250˚ °F |
| UV Resistance | Fair |
| Compression Set | 0.25 |
| Material | Buna-N |
| Description | Oil Resistant Buna-N Rubber Sheet No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-H90-10 |
| Backing Type | Plain |
| Percent Elongation | 1 |
| Texture | Smooth |
| Grade | High Strength |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 BF 910 |