Polyurethane Sheet w/Acrylic Adhesive, 12"L x 12"W x 1/16" Thick, 60A, Amber
Write a Review
|
Questions & Answers (0)
Product Description
Polyurethane has exceptional tensile strength, tear resistance, and shock absorption qualities. It is far stronger than comparable rubber materials and is often used for high-tension and high-wear applications.
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/16 in |
| Tensile Strength | 3000 psi |
| Density | 1.25 g/cm³ |
| Tear Strength | 50 N/mm |
Product Details
| Color | Amber |
| Material Temperature Range | -20 to 180 °F |
| Durometer | 60A |
| UV Resistance | Fair |
| Compression Set | 0.25 |
| Material | Polyurethane |
| Description | Polyurethane Sheet with Acrylic Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-P60-51 |
| Backing Type | Acrylic Adhesive |
| Grade | High Strength |
| Chemical Resistance | Good |
| Oil Resistance | Excellent |
| Adhesive Temperature Range | -30 to 230 °F |
| Shape | Sheet |
| Brand | USA Sealing |