USA Sealing Buna-N Strip 36"L x 4"W x 1/16" Thick, Blue, Detectable, 60A
Write a Review
|
Questions & Answers (0)
Product Description
This formulation contains metal fillers which allow the Buna-N rubber to be picked up by metal detection systems should they tear or fall into the process stream. It is also made of FDA compliant materials for food, beverage, and pharmaceutical applications. Buna-N is ideal for oils, grease, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
PRICE
$63.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Thickness | 1/16 in |
| Tensile Strength | 1100 |
| Density | 1.25 g/cm3 lbs/ft³ |
| Tear Strength | 18 N/mm |
Product Details
| Color | Blue |
| Durometer | 60A |
| Temperature Range | -30˚ to 250˚ °F |
| UV Resistance | Fair |
| Compression Set | 0.15 |
| Material | Buna-N |
| Description | Oil Resistant Buna-N Rubber Strip No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-H60MD-62 |
| Backing Type | Plain |
| Percent Elongation | 2.4 |
| Texture | Smooth |
| Grade | Metal Detectable |
| Chemical Resistance | Good |
| Shape | Strip |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D2000 |