Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182354

MPN #: 66750BYGT

Cortech® USA Endurance™ 42" Square X-Base Table with Game Top, Burgundy

Product Description
The Endurance™ 42" square X-base table has an extreme load capacity and is ideal for dining or recreational applications.

Features:
  • Game top
  • Table top and legs are made with durable, one piece, rotationally molded design for increased strength. Constructed of high impact polyethylene
  • Table top size: 42" width
  • Can be bolted to the floor via concealed pilot holes with our exclusive sabre mount system
  • Legs affix to table top with tamper resistant screws
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Legs can be easily filled with sand to weigh down
  • Passes flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA


PRICE
$1,325.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1000 lbs
Top Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBurgundy
SeriesEndurance
Top Color FamilyBurgundy
CastersNo
FoldableNo
DescriptionX-Base Table
Frame MaterialPolyethylene
Leg TypeX-Base
Manufacturers Part Number66750BYGT
ShapeSquare
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr