Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182627

MPN #: 7600GY

Cortech® USA Endurance™ All Purpose Wall Mount Shelf/Step, 15" x 6", Gray

Product Description
The Endurance™ All Purpose Wall Mount shelf/step is a versatile, heavy duty shelf that is ideal for continuous, intensive use environments. Can be installed with the flat surface facing down or up depending on the intended use. To reduce potential ligature risk, install with the angled sides upward.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Functions as shelf or step
  • Bolt to the wall via pilot holes with hardware of your choice
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • Ligature Resistant


PRICE
$159.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width6 in
Height5 in

Product Details

TypeEndurance Wall Mount Step/Shelf
DescriptionAll Purpose Wall Mount Shelf/Step
ColorGray
Frame MaterialPolyethylene
Manufacturers Part Number7600GY
BrandCortech USA

Warranty

Warranty10 yr