Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3123588

MPN #: 7701SG

Cortech USA Endurance Wall Mount Bunk, 81" x 34-1/2", Stone Gray

Product Description
The Endurance Wall Mount Bunk is the only all plastic wall mounted bunk available. The Wall Mount Bunk exceeds all the requirements needed for steel bunks. Static load tested to 2,000 lbs and cycle tested at 250lbs for 70,000 cycles with defection of under 0.3 inches. The Endurance Wall Mount Bunk is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The Wall Mount Bunk can use a 30x75 mattress or smaller. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs.

PRICE
$1,849.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length81
Width31-1/2 in
Height17-29/32 in
Bed SizeSingle

Product Details

TypeEndurance Wall Mount Bunk
Mounting LocationWall
Made in the USAYes
MaterialPolyethylene
DescriptionEndurance Wall Mount Bunk
ColorGray
Manufacturers Part Number7701SG
BrandCortech USA