Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182587

MPN #: 7801BN

Cortech® USA Endurance™ Bed 2.0 with End Storage Compartments, 86" x 42", Brown

Product Description
The Endurance™ Bed 2.0 is a versatile, heavy duty, large sleep surface ideal for continuous, intensive use environments. Optional molded in side slots for property box storage and increased structural span strength. Molded in end shelving for open storage of personal items.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Designed for use with 36" x 80" mattress. A 6" thick mattress is recommended
  • Angled lowered side rail for easier entry and exit
  • End shelf storage: 2.3 cu. ft. (2 shelves)
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Field installed restraint rings available
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • Greenguard Gold Certified
  • Ligature Resistant
  • 10-Year Factory Warranty


PRICE
$1,949.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86
Width42 in
Height24 in
Bed SizeSingle

Product Details

Style6" Thick Mattress
TypeEndurance Bed
DescriptionLarge Bed with End Storage Compartments
ColorBrown
Frame MaterialPolyethylene
Manufacturers Part Number7801BN
BrandCortech USA

Warranty

Warranty10 yr