Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122832

MPN #: 10405

Dynarex Bariatric Full Electric Home Care Bed W/ Emergency Hand Crank, 48"

Product Description
The Dynarex Bariatric Full Electric Home Care Bed is a height adjustable, multi-function bed frame designed for ultimate user and caregiver convenience. The bed features a steel, split-frame design and includes a lightweight hand pendant and emergency hand crank for position adjustments.

Features:
  • Constructed from heavy-duty steel with a pan deck and split-frame design
  • Pan deck is adjustable from 18"-26"
  • Includes an emergency hand crank
  • Weight capacity 600 lb. (10404), 750 lb. (10405)
  • Limited Lifetime on welds, 5 years on frame, 1 year on all other components
  • Limited Lifetime Warranty on welds | 5 years on frame | 1 year on all other components


PRICE
$2,999.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width48 in
Height26 in
Weight Capacity750 lbs
Bed SizeTwin XL

Product Details

MaterialPVC
DescriptionFull Electric Home Care Bed W/ Emergency Hand Crank
ColorBrown
Frame MaterialSteel
BrandDynarex