Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182506

MPN #: 7704BN

Cortech® USA Endurance™ Ladder For Wall Mount Bunk, 15-1/2" x 10", Brown

Product Description
The Endurance™ Wall Mount Bunk Ladder is ideal for continuous, intensive use environments.

Features:
  • Durable, one-piece, rotationally molded design for increased strength. Constructed of high-impact "no break" polyethylene. No steel or wood components
  • Smooth, curved surfaces free of pass-throughs for ligature resistance
  • Bolt to Endurance™ Wall Bunks with tamper-resistant hardware provided
  • Easy to clean, sanitize, & maintain
  • Passes Flammability 94 HB
  • Greenguard Gold Certified
  • Ligature Resistant
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA


PRICE
$739.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2
Width10 in
Height55 in

Product Details

TypeEndurance Wall Mount Bunk Ladder
DescriptionLadder For Wall Mount Bunk
ColorBrown
Frame MaterialPolyethylene
Manufacturers Part Number7704BN
BrandCortech USA

Warranty

Warranty10 yr